






€1,615.46/ pieceexcl. VAT
€1,954.71incl. VAT
Estimated delivery date - 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STAHLWILLE |
Series | TORSIOTRONIC |
Type | Torque screwdriver |
Connection size | 1/4 in |
Tightening moment | from 1 to 10 Nm |
Total length | 317 mm |
Screwdriver model | Yes |
Length | 317 mm |
With signal tone | Yes |
Electronic | Yes |
Correcting variable consistent | No |
Weight | 529 g |
Accuracy according to ISO 6789 | 4 % |
Weight | 529 |