

€45.05/ pieceexcl. VAT
€54.51incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STAHLWILLE |
Series | TR-SCH |
Type | Drawer |
Series | TR-SCH |
Type | Drawer |
Material | Polypropylene |
Length | 467.5 mm |
Width | 255 mm |
Height | 95 mm |
Weight | 0.984 kg |
Model | TR-SCH 13217 |
Other indications | For Tool Trolley No.13217 |