

€37.73/ pieceexcl. VAT
€45.65incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STAHLWILLE |
Series | TR-SCH |
Type | Drawer |
Series | TR-SCH |
Type | Drawer |
Material | Polypropylene |
Length | 467.5 mm |
Width | 255 mm |
Height | 30 mm |
Weight | 0.61 kg |
Model | TR-SCH 13217 |