




€51.21/ pieceexcl. VAT
€61.96incl. VAT
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STAHLWILLE |
Series | 4689TX |
Type | TORX Screwdrivers Set |
Set version | 6 TORX® screwdrivers No. 4650 T10; T15; T20; T25; T27; T30 |
Material | Chrome Alloy Steel |
Total number of tools | 6 |
Heating- + sanitary mechanic set | No |
E-mechanic set | No |
Number of Torx screwdrivers | 6 |
Weight | 0.46 kg |