




€8.32/ pieceexcl. VAT
€10.07incl. VAT
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STAHLWILLE |
Series | 10771 |
Type | TORX Ball-ended L-Key |
Model | Torx |
Bullet-head | Yes |
Size (TX) | T9 |
Length | 67 mm |
Low spark model | No |
Material | Chrome Alloy Steel |
With peg | No |
With hole | No |
Anti-theft model | No |
Insulated | No |
VDE tested | No |
Type | TORX Ball-ended L-Key |
Weight | 4 g |
Length short leg | 19 |
Length long shank | 67 |
With ball head | Yes |
VDE tested | No |