

€2,432.88/ setexcl. VAT
€2,943.78incl. VAT
Estimated delivery date - 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STAHLWILLE |
Series | 730R/40/32 Quick |
Type | Torque wrench set |
Tightening moment | from 80 to 400 Nm |
With scale | Yes |
Accuracy scale division | 10 Nm |
Length | 640 mm |
With extension | Yes |
Accuracy according to ISO 6789 | 4 % |