

€506.00/ pieceexcl. VAT
€612.26incl. VAT
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STAHLWILLE |
Series | 730a |
Type | Torque wrench |
Connection size | 14x18 mm in |
Tightening moment | from 40 to 200 Nm |
With scale | Yes |
Accuracy scale division | 2.5 Nm |
Length | 455 mm |
With signal tone | Yes |
Head height | 23 mm |
Correcting variable consistent | No |
Accuracy according to ISO 6789 | 4 % |