STAHLWILLE

STAHLWILLE Torque wrench electronic 713R/6

  • ERIKS:23782196
  • Manufacturer:4018754156504
Image 1
Electronic torque wrench SENSOTORK® 713R

Design: Torque and angle wrench, ergonomic design with multi-component plastic handle. With USB interface for programming the torque angle wrench and documentation of the screwing data by laptop and PC. Torque can be set using multi-functional buttons. Switches N·m, ft·lb, in·lb, for reading using the high-contrast illuminated LED display. For controlled clockwise and counterclockwise tightening as well as rotation angle. Particularly large measuring range from 5 % to 100 % for nominal value. 3-fold signalling of the screwing process through the acoustic signal (buzzer), vibration and an LED display clearly visible, with traffic light function. Menu-lock function prevents unauthorised adjustment of settings. For controlled clockwise and counterclockwise tightening as well as rotation angle . Individual insertion tool lengths can be set, maintenance-free due to simple adjustment and automatic indication of the next calibration date, recurring screwing cases can be combined into a menu-guided sequence plan, screwing processes are stored with a time stamp. Classified according to DIN EN ISO 6789-2:2017. Supplied including test certificate, switching ratchet, 2 Mignon batteries AA/LR6, in plastic case.

Application: For controlled screw tightening in the corresponding torque range for all industrial manufacturing areas.

Save to list

€1,778.70/ pieceexcl. VAT

€2,152.23incl. VAT

Estimated delivery date - 19/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
STAHLWILLE
Connection size
3/8 in
Tightening moment
from 3 to 60 Nm