STAHLWILLE

STAHLWILLE Torque wrench electromechanical 730DR/65

  • ERIKS:23998331
  • Manufacturer:4018754187638
Image 1
Electronic torque wrench MANOSKOP® 730DR

Design: With multi-component plastic handle. Torque can be set using multi-functional buttons. Switchable for N·m, ft·lb, in·lb, readable via display. For controlled clockwise and anti-clockwise tightening. Acoustic and tactile trigger signal, visible evaluation of the screw process by green and/or red display. Menu locking function to protect against unauthorised, setting value adjusting with individual, selectable PIN code. Automatically correct tightening torque after entering a different gauge. Overload protection by acoustic and optical warning signal, display function also for counterclockwise torques, units of measurement: N·m, ft·lb, in·lb, various tolerance limits can be set depending on the tightening case. Storage of up to 7500 screw data, with USB interface. Classified according to DIN EN ISO 6789-2:2017. Supplied including test certificate, 2 Mignon batteries AA/LR06, in case.

Application: For controlled screw tightening in the corresponding torque range for all industrial manufacturing areas.

Save to list

€1,327.48/ pieceexcl. VAT

€1,606.25incl. VAT

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
STAHLWILLE
Connection size
3/4 in
Tightening moment
from 65 to 650 Nm