STAHLWILLE

STAHLWILLE Torque wrench electromechanical 714R/2

  • ERIKS:12438388
  • Manufacturer:4018754212729
Image 1
Digital torque spanner 2-20 Nm
1/4'' Mano coupling
4 measurement modes (torque, angle of rotation, torque with reference angle of rotation, angle of rotation with reference torque)
High-resolution colour graphic display with additional side signal lights
Freely configurable menu structure
3 function modes: clicking, peak (indicating with peak value display) and track (indicating with torque display)
Micro-USB port
QuickRelease safety lock - exchange system for plug-in tools Rotational angle measurement without reference arm
Data storage (< 2,500 screw joints), up to 200 screw joints in up to 25 run-out schedules programmable
Different tolerance limits per screw connection adjustable
Fast and precise setting via keyboard
Automatic key lock
Overload protection by acoustic and optical warning signal and click-off (right)
Automatic reminder of next calibration period after time interval and/or number of loads
Measuring units: Nm, ft.lb, in.lb
In sturdy plastic case
Save to list

€1,643.95/ pieceexcl. VAT

€1,989.18incl. VAT

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
STAHLWILLE
Tightening moment
from 2 to 20 Nm