STAHLWILLE

STAHLWILLE Torque wrench electromechanical 714R/10

  • ERIKS:12438391
  • Manufacturer:4018754212750
Image 1
Electronic torque wrench MANOSKOP® 714R

Design: Torque and rotation angle wrench, with switching ratchet insertion tool, ergonomic design with multiple-component plastic handle. With micro USB interface for programming the torque angle wrench and documentation of the screwing data via laptop and PC. Torque can be set using multi-functional buttons. Switches N·m, ft·lb, in·lb, high-resolution coloured graphic display with additional lateral signal lamps. For controlled clockwise and counterclockwise tightening as well as rotation angle. Torque and rotation angle simultaneously visible.
4-fold signalling of the screwing process through the acoustic signal (buzzer), tactile trigger signal by electromechanical release , rotating number display and LED display, clearly visible from all sides with traffic light function. Menu-lock function prevents unauthorised adjustment of settings. 4 measurement modes: Torque, rotation angle, torque with control variable rotation angle, rotation angle with control variable torque. Programming possibility of parameter sets and schedule (25 each). Classified according to DIN EN ISO 6789-2:2017. Supplied including test certificate, SENSOMASTER 4 software, USB cable and 4 AAA/LR03 mini batteries.

Application: For high-precision screw connections with torque/angle, where a high accuracy or documentation obligation exists, e.g. in engine components, in particular cylinder head bolts, or in mechanical engineering with increased requirements, including robotics etc.

Save to list

€1,802.57/ pieceexcl. VAT

€2,181.11incl. VAT

Estimated delivery date - 19/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
STAHLWILLE
Tightening moment
from 10 to 100 Nm