




Design: With ergonomic ball handle, integrated bit ratchet with 80 teeth for a working angle of only 4.5° and therefore high-precision work. With micro USB interface for documentation of the screwing data by laptop and PC. Possible to save up to 2500 screwing procedures. Torque can be set using multi-functional buttons. Switchable cN · m, N · m, in·lb, ft·lb und in·oz, readable via high-contrast, illuminated OLED colour display. For controlled clockwise and anti-clockwise tightening. Signals reaching the torque with an optical, acoustic and noticeable warning. For actuation with 1/4" external square (6.3 DIN 3120/ISO 1174-1) for attaching 1/4" socket sets Classified according to DIN EN ISO 6789-2:2017. Supplied including SENSOMASTER 4 software, USB cable, bit holder, lithium accumulator 3.6 V and test certificate.
Application: For controlled and documented screw tightening with reduced torque.
Note: The electromechanical torque screwdriver combines the precision of the electronic measurement with the click of the mechanical release.
€1,592.33/ pieceexcl. VAT
€1,926.72incl. VAT
Estimated delivery date - 17/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STAHLWILLE |
Series | TORSIOTRONIC® eClick |
Type | Electromechanical Torque Screwdriver |
Tightening moment | from 0.3 to 3 Nm |
Total length | 317 mm |
Screwdriver model | Yes |
With scale | Yes |
Length | 317 mm |
Electronic | Yes |
Weight | 570 g |
Tightening moment | from 0.3 to 3 |
Accuracy according to ISO 6789 | 4 % |
Weight | 570 |