STAHLWILLE

STAHLWILLE Torque wrench 755R/1

  • ERIKS:23780495
  • Manufacturer:4018754096268
Image 1
Torque wrench MANOSKOP® 755R/1

Design: Robust and resistant design made of square steel tube with plastic handle. Due to the integrated lever ratchet function, controlled clockwise tightening is guaranteed. Independent of point of load. Further loads after triggering or loads contrary to the functional direction (up to the measuring range limit) do not affect the release mechanism, which protects it from damage. Tactile and acoustic trigger signals.

Application: For work on production lines or in series production. No adjustment scale, so adjustment is only possible with a tester.

Save to list
Not available in webshop
Estimated delivery date - 24/11/2026
Contact us

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
STAHLWILLE
Connection size
1/4 in
Tightening moment
from 1.5 to 12.5 Nm