STAHLWILLE

STAHLWILLE Torque wrench 755/30

  • ERIKS:23780493
  • Manufacturer:4018754031658
Image 1
Torque wrench MANOSKOP® 755

Design: Robust and durable construction made of square steel tube with plug connection for plug-in tools and plastic handle. Due to the integrated lever ratchet function, controlled clockwise tightening is guaranteed. Counterclockwise tightening using switchable plug-in tools. Further loads after triggering or loads contrary to the functional direction (up to the measuring range limit) do not affect the release mechanism, which protects it from damage. Tactile and acoustic trigger signals.

Application: For work on production lines or in series production. No adjustment scale, so adjustment is only possible with a tester.

Save to list
Not available in webshop
Estimated delivery date - 13/11/2026
Contact us

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
STAHLWILLE
Connection size
14 x 18 in
Tightening moment
from 60 to 300 Nm