

Design: Robust and durable construction made of square steel tube with plug connection for plug-in tools and plastic handle. Due to the integrated lever ratchet function, controlled clockwise tightening is guaranteed. Counterclockwise tightening using switchable plug-in tools. Further loads after triggering or loads contrary to the functional direction (up to the measuring range limit) do not affect the release mechanism, which protects it from damage. Tactile and acoustic trigger signals.
Application: For work on production lines or in series production. No adjustment scale, so adjustment is only possible with a tester.
€195.58/ pieceexcl. VAT
€236.65incl. VAT
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STAHLWILLE |
Series | MANOSKOP® |
Type | Clicking Type |
Connection size | 9 x 12 in |
Tightening moment | from 20 to 100 Nm |
Total length | 318 mm |
With scale | No |
Length | 318 mm |
Material | Steel |
Length extension | 17.5 mm |
Head height | 24 mm |
Head width | 28 mm |
Weight | 635 g |
Accuracy according to ISO 6789 | 4 % |
Weight | 635 |