STAHLWILLE

STAHLWILLE Torque wrench 730NR/40FK

  • ERIKS:23782212
  • Manufacturer:4018754180523
Image 1
Torque wrench MANOSKOP® 730NR, supplied in plastic case.

Design: Robust and durable construction with tubular steel housing andn two-component plastic handle. Rapid, precise torque adjustment with QuickSelect rapid adjustment. Controlled clockwise and anti-clockwise tightening is guaranteed via the integrated ratchet function. Acoustic and tactile trigger signal. No reset to 0 is required , because the measuring element is only loaded during the tightening process, a further load after release or loads against the operating direction e.g. with stuck screws, do not affect the trigger mechanism, this is thereby protected from damage. Supplied including test certificate.

Application: For controlled screw tightening in the corresponding torque range for all industrial manufacturing areas.

Save to list

€840.07/ pieceexcl. VAT

€1,016.48incl. VAT

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
STAHLWILLE
Connection size
3/4 in
Tightening moment
from 80 to 400 Nm