STAHLWILLE

STAHLWILLE Torque wrench 730N/40 80-400Nm 14x18mm

  • ERIKS:23780515
  • Manufacturer:4018754139552
Image 1
MANOSKOP® 730N torque wrench

Design: Extremely resistant and durable. Double scale for reading N · m and lbf · ft, readable via window scale. Tubular steel housing with 2-component plastic handle, head with mounting point for insertion tools. Quick-release securing locking guarantees secure latching and rapid changing for insertion tools. For controlled clockwise and anti-clockwise tightening. No reset to 0 required because the measuring element is only loaded during the tightening processed, flexible rod instead of spring. Clearly recognisable acoustic and tactile trigger signal. Rapid, precise torque adjustment with QuickSelect rapid adjustment, re-adjustable without dismantling. Classified according to DIN EN ISO 6789-2:2017. Delivery includes test certificate.

Application: For controlled screw tightening in the corresponding torque range for all industrial manufacturing areas. Ideal for hard to reach fittings.

Save to list

€650.65/ pieceexcl. VAT

€787.29incl. VAT

Estimated delivery date - 23/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
STAHLWILLE
Connection size
14 x 18 in
Tightening moment
from 80 to 400 Nm