STAHLWILLE

STAHLWILLE Torque wrench 730/30Q 60-300Nm 14x18mm

  • ERIKS:14399705
  • Manufacturer:4018754324071
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Torque wrench MANOSKOP® 730 Quick

Design: Extremely resistant and durable. Scale for reading N · m or lbf · ft, readable via window scale. Steel tube housing with 2-component plastic handle, head with intake for plug-in tools. The QuickRelease safety lock guarantees secure click-in and quick change of plug-in tools. For controlled clockwise and anti-clockwise tightening. No reset to 0 required because the measuring element is only loaded during the tightening processed, flexible rod instead of spring. Clearly recognisable acoustic and tactile trigger signal . Easy and convenient scale setting using scale ring with slide controller, readjustment without disassembly. Classified according to DIN EN ISO 6789-2:2017. Delivery includes test certificate.

Application: For controlled screw tightening in the corresponding torque range for all industrial manufacturing areas. Ideal for hard to reach fittings.

Save to list

€433.69/ pieceexcl. VAT

€524.76incl. VAT

Estimated delivery date - 17/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
STAHLWILLE
Series
730
Type
Torque wrench
Connection size
14x18 in
Tightening moment
from 60 to 300 Nm
Total length
520 mm
With scale
Yes
Accuracy scale division
10 Nm
Length
520 mm
Length extension
25 mm
With signal tone
Yes
Head height
23 mm
Head width
28 mm
Correcting variable consistent
No
Weight
1400 g
Accuracy according to ISO 6789
4 %
Weight
1400