




Design: Extremely resistant and durable. Double scale for reading N · m and lbf · ft, readable via window scale. Tubular steel housing with 2-component plastic handle, head with mounting point for insertion tools. Quick-release securing locking guarantees secure latching and rapid changing for insertion tools. For controlled clockwise and anti-clockwise tightening. No reset to 0 required because the measuring element is only loaded during the tightening processed, flexible rod instead of spring. Clearly recognisable acoustic and tactile trigger signal. Rapid, precise torque adjustment with QuickSelect rapid adjustment, re-adjustable without dismantling. Classified according to DIN EN ISO 6789-2:2017. Delivery includes test certificate.
Application: For controlled screw tightening in the corresponding torque range for all industrial manufacturing areas. Ideal for hard to reach fittings. Also suitable for work in series production, for this purpose, the adjusting knob can be unscrewed after setting the release torque (unintentional change in the release torque is thus prevented), the supplied TORX® TAMPER-RESISTANT screw also protects against tampering, as well as the enclosed adhesive seal (no adjustment possible without seal breakage).
€516.00/ pieceexcl. VAT
€624.36incl. VAT
Estimated delivery date - 17/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STAHLWILLE |
Series | MANOSKOP |
Type | Torque wrench |
Tightening moment | from 25 to 130 Nm |
Screwdriver model | Yes |
With scale | Yes |
Length | 421 mm |
Length extension | 25 mm |
Head height | 23 mm |
Head width | 28 mm |
Weight | 1124 g |
Accuracy according to ISO 6789 | 3 % |