STAHLWILLE

STAHLWILLE Torque wrench 721NF/80 160-800Nm 3/4''

  • ERIKS:23780521
  • Manufacturer:4018754031979
Image 1
Torque spanner MANOSKOP® 721NF

Design: Robust and resistant design with steel tube aluminium housing and plastic handle. The torque can be set using the handle end. Controlled clockwise and anti-clockwise tightening is guaranteed via the integrated ratchet function. Tactile and acoustic trigger signals. Classified according to DIN EN ISO 6789-2:2017. Delivery includes test certificate.

Application: For controlled screw tightening in the corresponding torque range for all industrial manufacturing areas.

Save to list

€1,559.25/ pieceexcl. VAT

€1,886.69incl. VAT

Estimated delivery date - 19/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
STAHLWILLE
Connection size
3/4 in
Tightening moment
from 160 to 800 Nm