




Design: Robust and resistant design with multi-component plastic handle and integrated battery compartment. Torque can be set using multi-functional buttons. Very slim and compact design for small torque from 1 N· The switching function makes it possible to tighten and loosen the screws without turning the torque spanner. Optical LED signal, audible buzzer and tactile vibration when the torque is reached. Classified according to DIN EN ISO 6789-2:2017. Supplied including test certificate, lithium battery 3.6 V, in plastic case.
Application: For controlled screw tightening in the corresponding torque range for all industrial manufacturing areas.
€594.44/ pieceexcl. VAT
€719.27incl. VAT
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STAHLWILLE |
Series | SENSOTORK |
Type | Electronic torque wrench |
Connection size | 1/4 in |
Tightening moment | from 1 to 20 Nm |
Accuracy scale division | 20 Nm |
Length | 210 mm |
Electronic | Yes |
Head height | 10 mm |
Head width | 22.6 mm |
Weight | 145 g |
Accuracy according to ISO 6789 | 4 % |