






€864.71/ pieceexcl. VAT
€1,046.30incl. VAT
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STAHLWILLE |
Series | 730 |
Type | Torque wrench |
Connection size | 22x28 in |
Tightening moment | from 130 to 650 Nm |
Total length | 907 mm |
With scale | Yes |
Accuracy scale division | 20 Nm |
Length | 897 mm |
Length extension | 55 mm |
With signal tone | Yes |
Head height | 25.6 mm |
Head width | 30.6 mm |
Correcting variable consistent | No |
Connection size | 22 mm |
Weight | 4104 g |
Accuracy according to ISO 6789 | 4 % |
Weight | 4104 |