STAHLWILLE

STAHLWILLE Torque screwdriver indicating 60-300 cNm

  • ERIKS:23780537
  • Manufacturer:4018754118922
Image 1
Save to list

€328.79/ pieceexcl. VAT

€397.84incl. VAT

Estimated delivery date - 19/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
STAHLWILLE
Connection size
F 1/4 in
Tightening moment
from 0.6 to 3 Nm
Length
185 mm
Connection size
6.3 mm
Weight
230 g