STAHLWILLE

STAHLWILLE Torque screwdriver indicating 30-150 cNm

  • ERIKS:23780536
  • Manufacturer:4018754118915
Image 1
Save to list

€341.88/ pieceexcl. VAT

€413.67incl. VAT

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
STAHLWILLE
Connection size
F 1/4 in
Tightening moment
from 0.3 to 15 Nm
Length
185 mm
Connection size
6.3 mm
Weight
225 g