STAHLWILLE

STAHLWILLE Torque screwdriver indicating 15-75 cNm

  • ERIKS:23780535
  • Manufacturer:4018754118908
Image 1
Save to list

€325.71/ pieceexcl. VAT

€394.11incl. VAT

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
STAHLWILLE
Connection size
F 1/4 in
Tightening moment
from 0.15 to 75 Nm
Length
185 mm
Connection size
6.3 mm
Weight
225 g