STAHLWILLE

STAHLWILLE Torque screwdriver indicating 120-600 cNm

  • ERIKS:23780538
  • Manufacturer:4018754118939
Image 1
Save to list
Not available in webshop
Estimated delivery date - 18/11/2026
Contact us

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
STAHLWILLE
Connection size
F 1/4 in
Tightening moment
from 1.2 to 6 Nm
Length
185 mm
Connection size
6.3 mm
Weight
230 g