STAHLWILLE

STAHLWILLE Torque screwdriver 400-1000 cNm

  • ERIKS:23780543
  • Manufacturer:4018754141654
Image 1
Save to list

€626.78/ pieceexcl. VAT

€758.40incl. VAT

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
STAHLWILLE
Connection size
F 1/4 in
Tightening moment
from 4 to 10 Nm
Length
235 mm
Connection size
6.3 mm
Weight
762 g