STAHLWILLE

STAHLWILLE Torque screwdriver 40-300 cNm

  • ERIKS:23780541
  • Manufacturer:4018754150946
Image 1
Save to list

€438.13/ pieceexcl. VAT

€530.14incl. VAT

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
STAHLWILLE
Connection size
F 1/4 in
Tightening moment
from 0.4 to 3 Nm
Length
160 mm
Connection size
6.3 mm
Weight
214 g