STAHLWILLE

STAHLWILLE Torque screwdriver 2-30 cNm

  • ERIKS:23780539
  • Manufacturer:4018754141623
Image 1
Save to list
Not available in webshop
Estimated delivery date - 25/11/2026
Contact us

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
STAHLWILLE
Connection size
F 1/4 in
Tightening moment
from 0.02 to 3 Nm
Length
105 mm
Connection size
6.3 mm
Weight
99 g