STAHLWILLE

STAHLWILLE Torque screwdriver 2-12 in.lb

  • ERIKS:23780545
  • Manufacturer:4018754142262
Image 1
Save to list

€386.54/ pieceexcl. VAT

€467.71incl. VAT

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
STAHLWILLE
Connection size
F 1/4 in
Tightening moment
from 2 to 12 Nm
Length
157 mm
Connection size
6.3 mm
Weight
192 g