STAHLWILLE

STAHLWILLE Torque screwdriver 100-500 cNm

  • ERIKS:23780542
  • Manufacturer:4018754141647
Image 1
Save to list
Not available in webshop
Estimated delivery date - 13/11/2026
Contact us

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
STAHLWILLE
Connection size
F 1/4 in
Tightening moment
from 1 to 5 Nm
Length
205 mm
Connection size
6.3 mm
Weight
436 g