STAHLWILLE

STAHLWILLE Torque screwdriver 10-50 in.lb

  • ERIKS:23780546
  • Manufacturer:4018754142279
Image 1
Save to list

€458.15/ pieceexcl. VAT

€554.36incl. VAT

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
STAHLWILLE
Connection size
F 1/4 in
Tightening moment
from 10 to 50 Nm
Length
205 mm
Connection size
6.3 mm
Weight
436 g