STAHLWILLE

STAHLWILLE Torque screwdriver 0,2-3 in.lb

  • ERIKS:23780544
  • Manufacturer:4018754142255
Image 1
Save to list

€362.67/ pieceexcl. VAT

€438.83incl. VAT

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
STAHLWILLE
Connection size
F 1/4 in
Tightening moment
from 0.2 to 3 Nm
Length
105 mm
Connection size
6.3 mm
Weight
99 g