STAHLWILLE

STAHLWILLE Torque screwdriver 0.2-1.2 Nm

  • ERIKS:23780540
  • Manufacturer:4018754141630
Image 1
Save to list

€394.24/ pieceexcl. VAT

€477.03incl. VAT

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
STAHLWILLE
Connection size
F 1/4 in
Tightening moment
from 2 to 12 Nm
Length
157 mm
Connection size
6.3 mm
Weight
192 g