STAHLWILLE

STAHLWILLE Torque-multip. device 800Nm

  • ERIKS:23998273
  • Manufacturer:4018754186785
Image 1
Torque-multiplication device MULTIPOWER

Design: Housing made ​​of chrome-vanadium steel. With planetary gear unit and overload protection. High accuracy ± 5 %. Delivery incl. replacement sun wheel (overload protection), in case.

Application: For controlled tightening of screws and loosening fittings with a torque wrench. Ideal for ship, machine and plant engineering in industry and automotive engineering.

Save to list

€1,061.06/ pieceexcl. VAT

€1,283.88incl. VAT

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
STAHLWILLE
Length
215 mm
Weight
200 g