STAHLWILLE

STAHLWILLE Torque-multip. device 2000Nm

  • ERIKS:23998275
  • Manufacturer:4018754186808
Image 1
Torque-multiplication device MULTIPOWER

Design: Housing made ​​of chrome-vanadium steel. With planetary gear unit and overload protection. High accuracy ± 5 %. Delivery incl. replacement sun wheel (overload protection), in case.

Application: For controlled tightening of screws and loosening fittings with a torque wrench. Ideal for ship, machine and plant engineering in industry and automotive engineering.

Save to list

€3,230.92/ pieceexcl. VAT

€3,909.41incl. VAT

Estimated delivery date - 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
STAHLWILLE
Length
330 mm
Weight
7000 g