






Design: Sturdy sheet steel construction, with 4 easy-to-remove drawers (4 x 68 mm) , with full extension (370 mm), ball bearing cage guide and anti-tilt device - it is not possible to pull out several drawers at the same time. The side panels have perforated grids. Centrally closed by a cylinder lock with fold-away key. Durable plastic shelf made of ABS with compartments for small parts. Drawers and black body.
€731.98/ pieceexcl. VAT
€885.70incl. VAT
Estimated delivery date - 02/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STAHLWILLE |
Series | TTS |
Type | Tool Chest |
Series | TTS |
Type | Tool Chest |
Material | ABS |
Length | 481 mm |
Width | 748 mm |
Height | 463 mm |
Total number of compartments | 6 |
Number of sections | 4 |
With lock | Yes |
Colour | Black |
Model | 93 TOP BOX |