




Design: Sturdy sheet steel construction, with 6 easy-to-remove drawers (4 x 68; 1 x 145; 1 x 198 mm high) , with full extension (370 mm), ball bearing cage guide and anti-tilt device - it is not possible to pull out several drawers at the same time. The side panels have perforated grids, one side with paper roll holder. Centrally closed by a cylinder lock with fold-away key. Durable plastic shelf made of ABS with compartments for small parts. With oil and acid resistant smooth running wheels (Ø 125 mm) with thread protection to protect the bearings from dirt and threads, with two parking brakes. Drawers black, body anthracite with two handles and all-round impact protection.
Also available in red and blue on request.
€1,211.74/ pieceexcl. VAT
€1,466.21incl. VAT
Estimated delivery date - 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STAHLWILLE |
Series | 93/6 |
Type | Tool Trolley |
Height | 1000 mm |
Width | 877 mm |
Depth | 481 mm |
With drawer | Yes |
Number of drawers | 6 |
Type of tyres | Oil and Acid‑resistant Castors |
With brake | Yes |
Material worktop | ABS |