

€6,148.45/ pieceexcl. VAT
€7,439.62incl. VAT
Estimated delivery date - 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STAHLWILLE |
Series | TCS |
Type | Tool Set |
Total number of tools | 306 |
Heating- + sanitary mechanic set | No |
E-mechanic set | No |
Number of crosshead screwdrivers PH | 4 |
Number of ring spanners | 15 |
Number of slotted screwdrivers | 10 |
Number of socket spanners | 24 |
Number of open-end spanners | 10 |
Number of Torx screwdrivers | 22 |
Weight | 43 kg |