




€241.78/ pieceexcl. VAT
€292.55incl. VAT
Estimated delivery date - 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STAHLWILLE |
Series | 1560 |
Type | Tool Set for round connectors |
Set version | 1 ejection tool No. 1501: for contact dimension Ø 1.5 mm1 ejection tool No. 1502: for contact dimension Ø 3.5 mm1 ejection tool No. 1503: for contact dimension Ø 4.0 mm2 dismantling sleeves No. 1511: for contact dimension Ø 1.5 mm (1 piece mounted)2 dism |
Total number of tools | 10 |
Heating- + sanitary mechanic set | No |
E-mechanic set | No |
Weight | 0.56 kg |