






€4,173.40/ pieceexcl. VAT
€5,049.81incl. VAT
Estimated delivery date - 23/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STAHLWILLE |
Series | TCS |
Type | Tool Set for Porsche |
Set version | 1 X automotive circuit tester, 1 X bit fine-tooth ratchet, 2 X bits, 1 X blades, 1 X centre punch, 1 X circlip pliers, 1 X combination pliers, 1 X combination spanner, 1 X combination spanners, 1 X double open-ended spanners, 1 X double-ended flex spanne |
Total number of tools | 228 |
Heating- + sanitary mechanic set | No |
E-mechanic set | No |
Number of guiding drills | 0 |
Number of fork spanners | 24 |
Number of hot air guns | 0 |
Number of wood borers | 0 |
Number of HSS spiral drills | 0 |
Number of cable cutters | 0 |
Number of coaxial tools | 0 |
Number of crosshead screwdrivers PH | 3 |
Number of crosshead screwdrivers PZ | 0 |
Number of hole saws | 0 |
Number of finishing tools glass fibre cable | 0 |
Number of hole edge core drills | 0 |
Number of ring spanners | 24 |
Number of slotted screwdrivers | 4 |
Number of socket inserts | 0 |
Number of socket spanners | 0 |
Number of open-end spanners | 24 |
Number of stone drills | 0 |
Number of step drills | 0 |
Number of Torx screwdrivers | 10 |
Number of files | 0 |
Number of measuring tools | 1 |
Packaging | Foam tray |
Weight | 24.7 kg |
Type | Tool Set for Porsche |