

€1,230.46/ pieceexcl. VAT
€1,488.86incl. VAT
Estimated delivery date - 23/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STAHLWILLE |
Series | 13211a |
Type | Tool Set for Metalworking |
Set version | 3 double open-ended spanners, 2 combination spanners, 3 double-ended ring spanners, 1 adjustable spanner, 1 bit holder 1/4", 1 bit holder 5/16", 1 QuickRelease speeder brace 3/8", 1 cross-cut chisel, 1 drift punch set, 1 drift punch, 1 pin |
Total number of tools | 56 |
Heating- + sanitary mechanic set | No |
E-mechanic set | No |
Number of guiding drills | 0 |
Number of fork spanners | 5 |
Number of hot air guns | 0 |
Number of wood borers | 0 |
Number of HSS spiral drills | 0 |
Number of cable cutters | 0 |
Number of coaxial tools | 0 |
Number of crosshead screwdrivers PH | 4 |
Number of crosshead screwdrivers PZ | 0 |
Number of hole saws | 0 |
Number of finishing tools glass fibre cable | 0 |
Number of hole edge core drills | 0 |
Number of ring spanners | 5 |
Number of slotted screwdrivers | 4 |
Number of socket inserts | 0 |
Number of socket spanners | 0 |
Number of open-end spanners | 5 |
Number of stone drills | 0 |
Number of step drills | 0 |
Number of Torx screwdrivers | 0 |
Number of files | 6 |
Number of measuring tools | 2 |
Packaging | Pouch |
Weight | 9.94 kg |
Type | Tool Set for Metalworking |