
€3,601.29/ pieceexcl. VAT
€4,357.56incl. VAT
Estimated delivery date - 19/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STAHLWILLE |
Series | 13213a |
Type | Tool Set for Engine Mechanics |
Set version | 4 combination spanners, 8 combination spanners, 5 double-ended ring spanners, 7 double-ended ring spanners, 2 extensions 1/4", 1 QuickRelease speeder brace 1/4", 1 bit fine-tooth ratchet 1/4", 1 socket set 1/4", 1 socket set 3/8" |
Total number of tools | 127 |
Heating- + sanitary mechanic set | No |
E-mechanic set | No |
Number of guiding drills | 0 |
Number of fork spanners | 12 |
Number of hot air guns | 0 |
Number of wood borers | 0 |
Number of HSS spiral drills | 0 |
Number of cable cutters | 1 |
Number of coaxial tools | 0 |
Number of crosshead screwdrivers PH | 5 |
Number of crosshead screwdrivers PZ | 0 |
Number of hole saws | 0 |
Number of finishing tools glass fibre cable | 0 |
Number of hole edge core drills | 0 |
Number of ring spanners | 24 |
Number of slotted screwdrivers | 4 |
Number of socket inserts | 0 |
Number of socket spanners | 0 |
Number of open-end spanners | 12 |
Number of stone drills | 0 |
Number of step drills | 0 |
Number of Torx screwdrivers | 0 |
Number of files | 0 |
Number of measuring tools | 2 |
Packaging | Pouch |
Weight | 13 kg |
Type | Tool Set for Engine Mechanics |