

Design: 2-colour chemical-resistant foam inlay, so that missing tools are recognised immediately.
1/3 module = 175 x 350 mm
2/3 module = 350 x 350 mm
3/3 module = 530 x 350 mm
Tool assortment in the tool insert modular system Tool Control System (TCS).
Note: Suitable for Stahlwille roller cabinets, rolling workbenches and TOP BOX.
Key set, 28-pc
13 combination spanners 6; 8; 10; 13; 14; 17; 19; 21; 22; 24; 27; 30; 32 mm
15 double open ended spanners 3.2; 3.5; 4; 4.5; 5; 5.5; 6; 7; 8; 9; 10; 11; 12; 13; 14 mm
€478.58/ pieceexcl. VAT
€579.08incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STAHLWILLE |
Series | TCS 9 821 |
Type | Wrench Set |
Number of ring spanners | 13 |
Number of ratchet combination wrenches | 0 |
Number of open-end spanners | 12 |
Number of combination spanners | 13 |
Number of reversible ratchet wrenches | 0 |
Number of swivel head wrenches | 0 |
Number of double head spanners | 28 |
Number of swivelhead spanners | 0 |
Total number of tools | 28 |
Packaging | Foam Inlay |