

Design: 2-colour chemical-resistant foam inlay, so that missing tools are recognised immediately.
1/3 module = 175 x 350 mm
2/3 module = 350 x 350 mm
3/3 module = 530 x 350 mm
Tool assortment in the tool insert modular system Tool Control System (TCS).
Note: Suitable for Stahlwille roller cabinets, rolling workbenches and TOP BOX.
Open ended spanners set, 22-pc
16 combination spanners 7; 8; 10; 11; 12; 13; 14; 15; 16; 17; 18; 19; 24; 21; 22; 24 mm
1 adjustable open jaw spanner
5 open ended ring ratchet spanners 8; 10; 13; 17; 19 mm
€420.13/ pieceexcl. VAT
€508.36incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STAHLWILLE |
Series | TCS 4 821 |
Type | Spanner Set |
Number of ring spanners | 21 |
Number of ratchet combination wrenches | 5 |
Number of open-end spanners | 17 |
Number of combination spanners | 16 |
Number of reversible ratchet wrenches | 0 |
Number of swivel head wrenches | 0 |
Number of double head spanners | 21 |
Number of swivelhead spanners | 0 |
Total number of tools | 22 |
Packaging | TCS Inlay |