




Design: 2-colour chemical-resistant foam inlay, so that missing tools are recognised immediately.
1/3 module = 175 x 350 mm
2/3 module = 350 x 350 mm
3/3 module = 530 x 350 mm
Tool assortment in the tool insert modular system Tool Control System (TCS).
Note: Suitable for Stahlwille roller cabinets, rolling workbenches and TOP BOX.
Socket wrench set, 38-pc
11 hexagon socket wrench sockets 1/4" 5; 5.5; 6; 7; 8; 9; 10; 11; 12; 13; 14 mm
17 hexagon socket wrench sockets 1/2" 10; 11; 12; 13; 14; 15; 16; 17; 18; 19; 20; 21; 22; 24; 27; 30; 32 mm
2 extensions 1/4" 54; 150 mm
1 ratchet 1/4"
1 bit connector
2 extensions 1/2" 130; 255 mm
1 ratchet 1/2"
1 enlarger 1/4" to 1/2"
1 reducer 1/2" to 3/8"
€554.38/ pieceexcl. VAT
€670.80incl. VAT
Estimated delivery date - 17/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STAHLWILLE |
Series | TCS |
Type | Quick Release Socket Set |
Total number of tools | 38 pce |
With ratchet | No |
Low spark model | No |
Number of hexagonal sockets | 28 |
Length | 350 mm |
Width | 350 mm |
Height | 55 mm |
Weight | 3890 g |