

Design: 2-colour chemical-resistant foam inlay, so that missing tools are recognised immediately.
1/3 module = 175 x 350 mm
2/3 module = 350 x 350 mm
3/3 module = 530 x 350 mm
Tool assortment in the tool insert modular system Tool Control System (TCS).
Note: Suitable for Stahlwille roller cabinets, rolling workbenches and TOP BOX.
Screwdriver bits, 40-pc
5 hexagon screwdriver bits 1/4" 3; 4; 5; 6; 8 mm
4 hexagon screwdriver bits 1/4", long 3; 4; 5; 6 mm
10 hexagon screwdriver bits 1/2" 4; 5; 6; 7; 8; 10; 12; 14; 17; 19 mm
2 hexagon screwdriver bits 1/2", long 6; 8 mm
8 TORX® screwdriver bits 1/4" T 8; 10; 15; 20; 25; 27; 30; 40
9 TORX® screwdriver bits 1/2" T 20; 25; 27; 30; 40; 45; 50; 55; 60
2 TORX® screwdriver bits 1/2", long T 30; 50
€566.33/ pieceexcl. VAT
€685.26incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STAHLWILLE |
Series | TCS 54/54TX/44/44K/44KTX/40 |
Type | Screwdriver Socket Set |
Total number of tools | 40 pce |
With ratchet | No |
Low spark model | No |
Number of hexagonal sockets | 21 |
Number of Torx sockets | 19 |
Number of sockets for screwdriver | 40 |
Length | 350 mm |
Width | 350 mm |
Height | 50 mm |
Weight | 3340 g |