

Design: 2-colour chemical-resistant foam inlay, so that missing tools are recognised immediately.
1/3 module = 175 x 350 mm
2/3 module = 350 x 350 mm
3/3 module = 530 x 350 mm
Tool assortment in the tool insert modular system Tool Control System (TCS).
Note: Suitable for Stahlwille roller cabinets, rolling workbenches and TOP BOX.
Screwdriver set, 8-pc
1 slot screwdriver 5.5 mm
4 Pozidriv screwdrivers PZ 0; 1; 2; 3
2 Phillips screwdrivers, short PH 1; 2
1 phase tester
€118.03/ pieceexcl. VAT
€142.82incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STAHLWILLE |
Series | TCS |
Type | Screwdriver Set |
Number of crosshead screwdrivers PH | 2 |
Number of crosshead screwdrivers PZ | 4 |
Number of slotted screwdrivers | 1 |
Number of Torx screwdrivers | 0 |
Total number of tools | 8 |
Cap rotatable | No |
Packaging | Foam Inlay (TCS) |