

Design: 2-colour chemical-resistant foam inlay, so that missing tools are recognised immediately.
1/3 module = 175 x 350 mm
2/3 module = 350 x 350 mm
3/3 module = 530 x 350 mm
Tool assortment in the tool insert modular system Tool Control System (TCS).
Note: Suitable for Stahlwille roller cabinets, rolling workbenches and TOP BOX.
Pliers set, 4-pc
1 water pump pliers, 240 mm
1 side cutter, 160 mm
1 snipe nose pliers 200 mm
1 combination pliers, 180 mm
€180.81/ pieceexcl. VAT
€218.78incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STAHLWILLE |
Series | TCS 3 |
Type | Plier Set |
Number of combination pliers | 1 |
Number of telephone pliers | 1 |
Number of diagonal cutting nippers | 1 |
Number of water pump pliers | 1 |
Total number of tools | 4 |
Packaging | Foam Inlay |
Weight | 1410 g |
Weight | 1410 |