




€380.00/ pieceexcl. VAT
€459.80incl. VAT
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STAHLWILLE |
Series | TCS |
Type | Tool Assortments |
Set version | 1 gasket scraper, 1 engineer’s file round, second cut 1 engineer’s file half-round, 1 engineer’s file triangular, second cut, 1 engineer’s file flat, 1 hacksaw, 1 cable knife, 1 tape measure, 1 scriber, 1 steel ruler, 1 safety knife |
Total number of tools | 11 |
Heating- + sanitary mechanic set | No |
E-mechanic set | No |
Number of guiding drills | 0 |
Number of fork spanners | 0 |
Number of hot air guns | 0 |
Number of wood borers | 0 |
Number of HSS spiral drills | 0 |
Number of cable cutters | 0 |
Number of coaxial tools | 0 |
Number of crosshead screwdrivers PH | 0 |
Number of crosshead screwdrivers PZ | 0 |
Number of hole saws | 0 |
Number of finishing tools glass fibre cable | 0 |
Number of hole edge core drills | 0 |
Number of ring spanners | 0 |
Number of slotted screwdrivers | 0 |
Number of socket inserts | 0 |
Number of socket spanners | 0 |
Number of open-end spanners | 0 |
Number of stone drills | 0 |
Number of step drills | 0 |
Number of Torx screwdrivers | 0 |
Number of files | 4 |
Number of measuring tools | 2 |
Packaging | Foam tray |
Weight | 2.41 kg |
Type | Tool Assortments |
Height | 35 mm |
Length | 350 mm |
Width | 530 mm |